1946
Thomas & Betts Fittings, CHASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1946

Thomas & Betts Fittings, CHASE Series
In stock
Item Number
1946
MFG Item Number
1946
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CHASE Series
Item #
1946
Chase Nipple, 1-1/2in., Iron, Insulate

CHASE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1946
Item Number 1946
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved