3870-SS
Thomas & Betts Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3870-SS

Thomas & Betts Bushings
In stock
Item Number
3870-SS
MFG Item Number
3870-SS
This item cannot be canceled or returned
3870-SS is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
3870-SS
TC 3870SS GROUNDING BUSHING WITH SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3870-SS
Item Number 3870-SS
Manufacturer Thomas & Betts
Family Series Thomas & Betts Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Mounting Threaded
Composition Aluminum
Trade Size (in) 0.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved