E142-3/8X2SS316
Super-Strut, a Div of T & B Fasteners, E142 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E142-3/8X2SS316

Super-Strut, a Div of T & B Fasteners, E142 Series
In stock
Item Number
E142-3/8X2SS316
MFG Item Number
E142-3/8X2SS316
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, E142 Series
Item #
E142-3/8X2SS316
SS E1423/8X2SS316 3/8X2 SS316 BOLT

E142 Series Information

  • For Use With Channel and Channel Fittings
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E142-3/8X2SS316
Item Number E142-3/8X2SS316
Manufacturer Super-Strut, a Div of T & B
Product Series E142
Family Series Super-Strut, a Div of T & B Fasteners, E142 Series
Size 3/8-16 "
Manufacturing Material Stainless Steel
Thread Type Full Thread
Comments 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved