The store will not work correctly when cookies are disabled.
HUB075-SC
Steel City, a T & B Brand Fittings
MFG Item Number
HUB075-SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SG HUB100GRSC 1 HUB,RIGID/IMC,DC-ZI
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HUB075-SC |
Item Number |
HUB075-SC |
Manufacturer |
Steel City, a T & B Brand |
Family Series |
Steel City, a T & B Brand Fittings |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Die Cast Zinc |
Composition |
Metallic |
Hazardous Rated |
No |
Approvals |
cULus |
Net Weight |
0.08 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved