N4NY-005-9-C
Catamount, a T & B Brand Cable Clamps, N4NY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N4NY-005-9-C

Catamount, a T & B Brand Cable Clamps, N4NY Series
In stock
Item Number
N4NY-005-9-C
MFG Item Number
N4NY-005-9-C
Series
N4NY-005-9-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, N4NY Series
Item #
N4NY-005-9-C
Cable Clamp, White, Plain

N4NY Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N4NY-005-9-C
Item Number N4NY-005-9-C
Manufacturer Catamount, a T & B Brand
Product Series N4NY
Family Series Catamount, a T & B Brand Cable Clamps, N4NY Series
Color Natural
Screw Hole 0.17 "
Thickness (in) 0.05 "
Bundle Size (in) 0.312 "
Width (in) 0.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved