The store will not work correctly when cookies are disabled.
RC1167
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, CATAMOUNT-TERMINALS Series
Fork Terminal, 1/4in. Stud, 12-10AWG,
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RC1167 |
Item Number |
RC1167 |
Manufacturer |
Catamount, a T & B Brand |
Product Series |
CATAMOUNT-TERMINALS |
Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
Terminal Type |
Spade/Fork |
Wire Size |
12-10 AWG |
Wire Size (AWG) |
10 AWG, 11 AWG, 12 AWG |
Package Quantity |
500 |
Volts |
600 V |
Insulated |
Insulated |
Insulation Material |
Vinyl |
Color |
Yellow |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
1/4 " |
Max Temp |
221 °F |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved