XJG64-TB
Thomas & Betts Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XJG64-TB

Thomas & Betts Couplers
In stock
Item Number
XJG64-TB
MFG Item Number
XJG64-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
XJG64-TB
TC XJG64TB 2in. EXPANSION COUPLING, 4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XJG64-TB
Item Number XJG64-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Connection Type Compression
Trade Size 2 "
Max Conduit Movement 4 "
Composition Iron
Insulated Throat No
Approvals CSA, UL
Net Weight 9.58 lbs
Gross Weight 9.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved