The store will not work correctly when cookies are disabled.
2002Y-220/380
Time Mark Protection Relays
In stock
Item Number
2002Y-220/380
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
3 Phase Monitor Unbalance Monitor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
98074704 |
Item Number |
2002Y-220/380 |
Manufacturer |
Time Mark |
Family Series |
Time Mark Protection Relays |
Number of Phases |
3 |
Voltage Supported |
220 V |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
Yes |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Restart Delay (Sec) |
1 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Surface |
Output Relay |
DPDT |
Net Weight |
0.625 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved