The store will not work correctly when cookies are disabled.
CAT6A-100WH
Triplett Panel & Computer Interface Cables
MFG Item Number
CAT6A-100WH
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
CAT 6A 10GBPS Professional Grade,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CAT6A-100WH |
Item Number |
CAT6A-100WH |
Manufacturer |
Triplett |
Family Series |
Triplett Panel & Computer Interface Cables |
Cable Type |
Cat 6a |
Connector Type |
60 Micro Gold Plated 3 Prong Pin |
Connector Gender |
Male to Male |
Length |
100 ' |
Jacket Material |
LSZH |
Color |
White |
Approvals |
CSA, ETL, IEC, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved