The store will not work correctly when cookies are disabled.
TT-244
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SupreStrip Precision Wire Stripper
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TT-244 |
Item Number |
TT-244 |
Manufacturer |
Triplett |
Family Series |
Triplett Hand Tools |
Tool Type |
Stripper |
Number of Pieces |
1 |
Pliers |
Yes |
Cutters |
Yes |
Strippers |
Yes |
Crimpers |
No |
Jaw Type |
Serrated |
Jaw Capacity |
20-30 AWG |
Insulated |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved