The store will not work correctly when cookies are disabled.
T010-001-K
MFG Item Number
T010-001-K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tester Wire Tracker Tone
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T010-001-K |
Item Number |
T010-001-K |
Manufacturer |
Tripp-Lite |
Family Series |
Tripp-Lite Cable Testers |
PoE Voltage Detection |
No |
Speaker Locator |
No |
Port Cable Detection |
No |
Tone Cable Detection |
No |
Loaded Battery Test |
No |
Remote Controllable |
Yes |
Alert LEDs |
Yes |
Cable Length Tester |
Yes |
10/100/1000 Detection |
No |
Video Signal Measurement |
No |
Phone Line Detection |
No |
Power Supply |
9 V Battery |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved