The store will not work correctly when cookies are disabled.
VS450T
Tripp-Lite Power Supplies, VS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, VS Series
UPS Desktop 450VA 300W AVR Battery
- High 95% Efficiency with Low BTU Ratings
- Alarm and Front‑Panel LEDs
- AVR Battery Backup
Line‑interactive UPS provides basic battery backup with AVR protection for your office computer, home theater setup or digital signage.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS450T |
Item Number |
VS450T |
Manufacturer |
Tripp-Lite |
Product Series |
VS |
Family Series |
Tripp-Lite Power Supplies, VS Series |
Volt Amp Capacity (VA) |
450 VA |
Watt Capacity |
240 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
4 |
Number of UPS Outlets |
3 |
Number of Surge Outlets |
1 |
Mounting |
Stand Alone |
Approvals |
CSA, UL |
Net Weight |
8.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved