The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3602-117TC
Trumeter Counters, 3602 Series
MFG Item Number
3602-117TC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3000 RPM Max Shaft Speed 36 Degrees Viewing Angle Stainless Steel Base Reset by Lever 6 Digit Display Front Viewing Reset to Zero The Trumeter 3602 series is robustly constructed for continuous operating at high speeds with the main shaft running in double oil impregnated bearings to ensure accurate, long term, trouble free service. Supplied double drive with wing bush
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
3602-117TC
Item Number
3602-117TC
Manufacturer
Trumeter
Product Series
3602
Family Series
Trumeter Counters, 3602 Series
Drive
Direct
Gearing
2:3
Torque
2.5 oz-in
Number of Digits
6
Count Speed (CPM)
3,000 Cpm
Reset
Lever
Mounting
Surface Mount
Color
White Text on Black Background
Net Weight
0.63 lbs
Gross Weight
0.79 lbs
Digit Height (in)
0.25 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved