The store will not work correctly when cookies are disabled.
4MB12Z-5N3-3-RSM190
Turck Cordsets, EuroFast Series
In stock
Item Number
4MB12Z-5N3-3-RSM190
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, EuroFast Series
Item #
4MB12Z-5N3-3-RSM190
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-57341 |
Item Number |
4MB12Z-5N3-3-RSM190 |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Cordsets, EuroFast Series |
Output Class |
Euro (M12) |
Number of Pins |
5 |
Number of Output Ports |
4 |
Trunk Connection |
Receptacle - Mini (1 1/8-16 UN) |
Trunk Cable Length |
3 m |
Trunk Conductors |
19 |
Body Material |
Plastic |
IP Rating |
IP67 |
Indicators |
LED (NPN) |
Voltage Rating |
30 VDC |
Current Rating (Block) |
4 A |
Current Rating (Port) |
2 A |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved