The store will not work correctly when cookies are disabled.
B1141-PG9-0.15M
Turck Cordsets, Minifast Series
In stock
Item Number
B1141-PG9-0.15M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A3478-3 |
Item Number |
B1141-PG9-0.15M |
Manufacturer |
Turck |
Product Series |
MiniFast |
Family Series |
Turck Cordsets, Minifast Series |
Connector Class |
Mini to Micro |
Number of Poles |
4 |
Number of Pins |
4 |
Connector Type |
Size Adapter |
Connector Size |
PG9 Male to 7/8-16 UN Female |
Gender |
Male to Female |
Voltage Rating |
300 V |
Current Rating |
4 A |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 3, NEMA 6P |
IP Rating |
IP67 |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved