The store will not work correctly when cookies are disabled.
B2131-0.05M
Turck Cordsets, Minifast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A3402 |
Item Number |
B2131-0.05M |
Manufacturer |
Turck |
Product Series |
MiniFast |
Family Series |
Turck Cordsets, Minifast Series |
Connector Class |
Mini to Micro |
Number of Poles |
3 |
Number of Pins |
3 |
Connector Type |
Size Adapter |
Connector Size |
1/2-14 NPSM Male to 7/8-16 UN Female |
Gender |
Male to Female |
Voltage Rating |
300 V |
Current Rating |
4 A |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved