The store will not work correctly when cookies are disabled.
B5146-0
Turck Connectors, PicoFast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, PicoFast Series
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U6579-1 |
Item Number |
B5146-0 |
Manufacturer |
Turck |
Product Series |
PicoFast |
Family Series |
Turck Connectors, PicoFast Series |
Connector Class |
Pico (M8) |
Gender |
Female with Female Threads |
Number of Poles |
4 |
Connector Size |
M8 x 1.00 |
Plug Angle |
Straight |
Cable Diameter Range |
4-5 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
5 mm |
Voltage Rating (AC) |
32 VAC |
Voltage Rating (DC) |
32 VDC |
Current Rating |
4 A |
Contact Type |
Axial Piercing |
IP Rating |
IP67 |
Coupling Nut Material |
Nickel-Plated Brass |
Temperature Range |
-40-85 °C |
Body Material |
Nickel-Plated Brass |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved