The store will not work correctly when cookies are disabled.
B8251-0/PG9/LABEL
Turck Connectors, Eurofast Series
In stock
Item Number
B8251-0/PG9/LABEL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Connectors, EuroFast Series
Connector; M12 Female Right Angle;
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U2-12967 |
Item Number |
B8251-0/PG9/LABEL |
Manufacturer |
Turck |
Product Series |
EuroFast |
Family Series |
Turck Connectors, Eurofast Series |
Connector Class |
Micro (M12) |
Gender |
Female with Female Threads |
Number of Poles |
5 |
Connector Size |
M12 x 1.00 |
Plug Angle |
Right Angle |
Cable Diameter Range |
4-8 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
8 mm |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
60 VDC |
Current Rating |
4 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Coupling Nut Material |
Nylon |
Temperature Range |
-25-85 °C |
Body Material |
PBT |
Net Weight |
0 lbs |
Gross Weight |
0.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved