The store will not work correctly when cookies are disabled.
BC10-M30K-AP4X-H1141
In stock
Item Number
BC10-M30K-AP4X-H1141
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
BC10-M30K-AP4X-H1141
Sensor; M30 Capacitive; 10mm Range;
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2503026 |
Item Number |
BC10-M30K-AP4X-H1141 |
Manufacturer |
Turck |
Family Series |
Turck Sensors |
Diameter |
30 mm |
Number of Wires |
3-Wire |
Voltage (DC) |
10-65 VDC |
Operating Voltage |
10-65 VDC |
Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
Sensing Range |
10 mm |
Connection Type |
M12 Connector |
Output Type |
PNP |
Output Circuit |
NO |
Status Indicator |
Yes |
Body Composition |
Metallic |
Enclosure |
IP67 |
Net Weight |
0 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved