BI10-G30-AZ3X-B1131
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI10-G30-AZ3X-B1131

Turck Inductive Proximity
In stock
Item Number
BI10-G30-AZ3X-B1131
MFG Item Number
43722
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI10-G30-AZ3X-B1131
Sensor; Inductive Sensing Mode; M

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43722
Item Number BI10-G30-AZ3X-B1131
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 30 mm
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Net Weight 0.0169 lbs
Gross Weight 0.0222 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved