BI2-CRS524ADZ30X2B1131S34
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI2-CRS524ADZ30X2B1131S34

Turck Inductive Proximity
In stock
Item Number
BI2-CRS524ADZ30X2B1131S34
MFG Item Number
4272093
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI2-CRS524ADZ30X2B1131S34
Sensor; Cylinder; 2 mm; 20 to 250

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4272093
Item Number BI2-CRS524ADZ30X2B1131S34
Manufacturer Turck
Family Series Turck Inductive Proximity
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 2 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type N/O
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-300 VDC, 20-250 VAC
PSI Rating 1,500 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.3 A, 0.4 A
Max Leakage Current 1.7 mA
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved