BI2-G12-AZ33X-B3131
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI2-G12-AZ33X-B3131

Turck Inductive Proximity
In stock
Item Number
BI2-G12-AZ33X-B3131
MFG Item Number
1304032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI2-G12-AZ33X-B3131
Sensor; Inductive Sensing Mode; M

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1304032
Item Number BI2-G12-AZ33X-B3131
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type 3 Pin 1/2-20 UNF
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Net Weight 0.0025 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved