BI8-G18-ADZ30X2-B3331
Turck Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BI8-G18-ADZ30X2-B3331

Turck Inductive Proximity
In stock
Item Number
BI8-G18-ADZ30X2-B3331
MFG Item Number
4209301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
BI8-G18-ADZ30X2-B3331
Sensor; Inductive; M18 x 1; 20 to

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4209301
Item Number BI8-G18-ADZ30X2-B3331
Manufacturer Turck
Family Series Turck Inductive Proximity
Diameter 18 mm
Shielding Shielded
Power Type AC, DC
Range 8 mm
Connection Type 3 Pin 1/2-20 UNF
Output Type NO MOSFET
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-300 VDC, 20-250 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.115 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved