132246
US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132246

US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
In stock
Item Number
132246
MFG Item Number
132246
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1400 Test Gauge Series
Item #
132246
1404 Test Gauge

1400 Test Gauge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132246
Item Number 132246
Manufacturer US Gauge
Product Series 1400 Test Gauge
Family Series US Gauge Panel Meters & Gauges, 1400 Test Gauge Series
Range 0-200 psi
Case Size 4.5 "
Maximum Value 200
Minimum Value 0
Case Material Aluminum
Case Style Lower Mount
Tube & Socket Material Copper Alloy
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.87 lbs
Gross Weight 2.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved