132788
US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132788

US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
In stock
Item Number
132788
MFG Item Number
132788
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 1929 SOLFRUNT Series
Item #
132788
1929 SOLFRUNT

1929 SOLFRUNT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132788
Item Number 132788
Manufacturer US Gauge
Product Series 1929 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1929 SOLFRUNT Series
Range 60 " H2O VAC - 60 " H2O
Case Size 4.5 "
Maximum Value 60
Minimum Value -60
Case Material PET
Case Style Lower Mount
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: in H2O
Vacuum Measurement Yes
Window Composition Acrylic
Filler Medium Dry
Net Weight 1.825 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved