The store will not work correctly when cookies are disabled.
160809ANL
US Gauge Panel Meters & Gauges, XR Series
MFG Item Number
160809ANL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, XR Series
Pressure Gauge, 4.5 in., 0-30 PSI,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
160809ANL |
Item Number |
160809ANL |
Manufacturer |
US Gauge |
Product Series |
XR |
Family Series |
US Gauge Panel Meters & Gauges, XR Series |
Range |
0-30 psi |
Case Size |
4.5 " |
Maximum Value |
30 |
Minimum Value |
0 |
Case Material |
Stainless Steel |
Case Style |
Lower Mount |
Tube & Socket Material |
Brass |
Connection |
1/4 NPT |
Units |
Single Scale: psi |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved