The store will not work correctly when cookies are disabled.
256002
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, 656 Liquid Fillable Series
656 Liquid Fillable Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
256002 |
Item Number |
256002 |
Manufacturer |
US Gauge |
Product Series |
656 Liquid Fillable |
Family Series |
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series |
Range |
30 " Hg VAC - 30 psi |
Case Size |
2.5 " |
Maximum Value |
30 |
Minimum Value |
-30 |
Case Material |
304 Stainless Steel |
Case Style |
Lower Mount |
Tube & Socket Material |
Stainless Steel |
Connection |
1/4 NPT |
Units |
Single Scale: psi (in Hg Vacuum) |
Vacuum Measurement |
Yes |
Window Composition |
Polycarbonate |
Filler Medium |
Dry |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved