1098H
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1098H

US Motors Motors
In stock
Item Number
1098H
MFG Item Number
1098H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
1098H
Motor, 1/2 HP, 1200 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1098H
Item Number 1098H
Manufacturer US Motors
Family Series US Motors Motors
Type High Ambient Condenser Fan, Permanent Split Capacitor
Horsepower 1/2 hp
Kilowatts 0.4 kW
RPM 1,075 RPM
Number of Poles 6
Phase 1
Frequency 60 Hz
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Air Over
Full Load Current 1.3 A
Overload Protection Automatic
Model Number K055CMU1638012B
Net Weight 0 lbs
Gross Weight 19.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved