The store will not work correctly when cookies are disabled.
1218
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1/30 HP, 1200 RPM, 42Y
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1218 |
Item Number |
1218 |
Manufacturer |
US Motors |
Family Series |
US Motors Motors |
Type |
Permanent Split Capacitor |
Horsepower |
1/30 hp |
RPM |
1,100 RPM |
Number of Poles |
6 |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
42Y |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Mounting Type |
Bracket |
Full Load Current |
0.73 A |
Bearing Type |
Ball |
Overload Protection |
Automatic |
Model Number |
K048CLW1141011B |
Net Weight |
0 lbs |
Gross Weight |
7.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved