The store will not work correctly when cookies are disabled.
1256
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1/12 HP, 1800 RPM,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1256 |
Item Number |
1256 |
Manufacturer |
US Motors |
Family Series |
US Motors Motors |
Type |
Direct Drive Blower, Double Shaft, Permanent Split Capacitor |
Horsepower |
1/12 hp |
Kilowatts |
0.1 kW |
RPM |
1,375 RPM |
Number of Poles |
4 |
Phase |
1 |
Frequency |
60 Hz |
Voltage (AC) |
115-120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Open Air Over |
Mounting Type |
Footless |
Full Load Current |
1.4 A |
Composition |
Rolled Steel |
Overload Protection |
Automatic |
Model Number |
K048CLC1122011B |
Net Weight |
0 lbs |
Gross Weight |
10.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved