P2675HG
Unistrut Beam Clamps, P2675 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2675HG

Unistrut Beam Clamps, P2675 Series
In stock
Item Number
P2675HG
MFG Item Number
306251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, P2675 Series
Item #
P2675HG
Beam Clamp,5/8in. Channel,HG

P2675 Series Information

Specifications

Specifications
Product Series P2675
Item Number P2675HG
Manufacturer Part Number 306251
Ships Factory Direct No
Manufacturer Unistrut
Family Series Unistrut Beam Clamps, P2675 Series
Composition Steel
Base Size 0.875 "
Jaw Open 0.625 "
Tapped Hole Size 13/32
Load Rating 150 lbs
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved