The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
0727245-005
Veeder Root Counters, 7272/7287 Series
MFG Item Number
0727245-005
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Counters, 7272/7287 Series
Small Mechanical, Ratchet Drive,
7272/7287 Series Information
Revolution or Direct Drive 5 Figure Display Stainless Steel Shaft Knob Reset Base Mount The long time standard in small, flange mount, mechanical totalizers. All external and internal parts are corrosion resistant. Its ruggedness and reliability contribute to trouble free and accurate performance indoors and out.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
0727245-005
Item Number
0727245-005
Manufacturer
Veeder Root
Product Series
7272/7287
Family Series
Veeder Root Counters, 7272/7287 Series
Drive
Ratchet
Gearing
1:1
Torque
3 oz-in
Number of Digits
5
Count Speed (CPM)
1,000 Cpm
Reset
Non-Reset
Mounting
Surface Mount
Color
White Text on Black Background
Net Weight
0.15 lbs
Gross Weight
0.15 lbs
Digit Height (in)
0.19 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved