13102
Vibra-Tite Chemicals, Anaerobic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13102

Vibra-Tite Chemicals, Anaerobic Series
In stock
Item Number
13102
MFG Item Number
13102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Anaerobic Series
Item #
13102
Threadlocker, Permanent Strength 2

Anaerobic Series Information

Anaerobic Threadlockers cure to form a hard lock when applied to a fastener and installed into a mating metal part. In the absence of air and the presence of metal, a chemical reaction takes places which causes the material to harden, unitizing the assembly. Anaerobic products are not recommended for use on plastic parts, especially thermoplastics, where stress cracking can occur, or in pure oxygen / oxygen rich environments, which will prevent the product from properly curing.

  • Locks and seals threaded fasteners
  • Prevents loosening from shock and vibration
  • Performs better than mechanical lockers
  • Alleviates rust‑lock

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13102
Item Number 13102
Manufacturer Vibra-Tite
Product Series Anaerobic
Family Series Vibra-Tite Chemicals, Anaerobic Series
Locking Strength Permanent
Package 2 mL Bullet
Viscosity (cP) 1,300-2,300 Thixotropic
Color Red
Max Gap Fill (in) 0.007 "
Break Away Torque 200 lbs
Prevailing Off Torque 250 lbs
Temp Range -65-300 °F
Fixture Time (min.) 15-20 Min
Specific Gravity 1.1
Net Weight 0.01 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved