The store will not work correctly when cookies are disabled.
21150
Vibra-Tite Chemicals, Light Cure Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Chemicals, Light Cure Series
Light Cure Adhesive - Glass Bonder
Light Cure Series Information
Vibra‑Tite light cure adhesives are single‑part, photo‑initiated acrylates that cure on demand when exposed to UV‑light.
- Almost instant cure
- Some cure with very low intensity
- Flexible or rigid products available
- High optical clarity & non‑yellowing
- Bonds a wide range of substrates
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21150 |
Item Number |
21150 |
Manufacturer |
Vibra-Tite |
Product Series |
Light Cure |
Family Series |
Vibra-Tite Chemicals, Light Cure Series |
Type |
UV Adhesive |
Application |
Glass |
Package |
50 mL Bottle |
Net Weight |
0.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved