The store will not work correctly when cookies are disabled.
181RKI40
MFG Item Number
VS-181RKI40
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR,TO-93,400V,180A VS-181RKI40
- 110~180 Amps
- 400~1200 Volts
- TO‑93 and TO‑94
Typical applications for the RKI series include DC motor controls, power supplies, and AC controllers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-181RKI40 |
Item Number |
181RKI40 |
Manufacturer |
Vishay |
Product Series |
RKI |
Family Series |
Vishay SCRs, RKI Series |
Package Style |
TO-93 |
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
285 A |
It (avg) Amps |
180 A |
Itsm Amps |
4,000 A |
I2T@60Hz (A2Sec) |
66,000 |
I2T@50Hz (A2Sec) |
72,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
300 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
2.5 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
210 lbf-inches |
Lead Length FMS (inches) |
7.63 " |
RoHS |
No |
Net Weight |
0.6173 lbs |
Gross Weight |
0.6173 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved