The store will not work correctly when cookies are disabled.
400UR80D
Vishay Diodes, 400U Series
MFG Item Number
VS-400UR80D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Diode,DO-9L,800V,400A,Rev,Std
- High Surge Current Capabilities
- Stud Cathode and Stud Anode Versions
- 800‑1600 V
- 400 A
- RoHS Compliant
Typical Applications for the Vishay 400u Series are Converters, Power Supplies, Machine Tool Controls, and High Power Drives.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-400UR80D |
Item Number |
400UR80D |
Manufacturer |
Vishay |
Product Series |
400U |
Family Series |
Vishay Diodes, 400U Series |
Package Type |
DO-205AB (DO-9) |
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
630 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
8,640 A |
I2T@60Hz (A2Sec) |
311,000 |
I2T@50Hz (A2Sec) |
340,000 |
Vfm (Volts) |
1.62 V |
Junction Temperature |
-40-392 °F |
Mounting Force |
238 lbf-inches |
Lead Type |
Flexible |
Lead Length FMS (inches) |
7.87 " |
RoHS Compliant |
Yes |
Net Weight |
0.5506 lbs |
Gross Weight |
0.5506 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved