The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GBPC3512W
Vishay Bridge Rectifiers, GBPC Series
MFG Item Number
VS-GBPC3512W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bridge Rectifiers, GBPC Series
BRIDGE RECTIFIER 35A 1200V 1-PH,
200~1200 Vrrm 25~35 Amps Output Universal 3‑Way Terminals Center Hole Fixing RoHS Compliant A range of extremely compact, encapsulated single‑phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
High Thermal Efficiency Electrically Insulated Case Excellent Power/Volume Ratio Nickel Plated Terminals for High Temp. Soldering Wire Lead Version Available UL Approved (file no. E62320)
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VS-GBPC3512W
Item Number
GBPC3512W
Manufacturer
Vishay
Product Series
GBPC
Family Series
Vishay Bridge Rectifiers, GBPC Series
It (avg)
35 A
Vrrm
1,200 V
Termination
4 Pin PC mount
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
RoHS
Yes
Net Weight
0.0353 lbs
Gross Weight
0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved