IRF740PBF
Vishay Transistors, TO-220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRF740PBF

Vishay Transistors, TO-220 Series
In stock
Item Number
IRF740PBF
MFG Item Number
IRF740PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, TO-220 Series
Item #
IRF740PBF
NCHAN, TO-220AB, 400V, 10A IRF740PBF

TO-220 Series Information

Third generation power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑220AB package is universally preferred for all commercial‑industrial applications at power dissipation levels to approximately 50 W. The low thermal resistance and low package cost of the TO‑220AB contribute to its wide acceptance throughout the industry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRF740PBF
Item Number IRF740PBF
Manufacturer Vishay
Product Series TO-220
Family Series Vishay Transistors, TO-220 Series
Package TO-220AB
Circuit Type N-Channel
Drain Source Voltage Vds 400 VDC
Drain Current Id(rms) 10 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 550 mOhm
Turn On Delay Time 14 ns
Rise Time tr 27 ns
Turn Off Delay Time 50 ns
Fall Time tf 24 ns
Trr 370 ns
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved