The store will not work correctly when cookies are disabled.
KBPC606PBF
MFG Item Number
VS-KBPC606PBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bridge Rectifiers, Series
BRIDGE RECT,600V,6A,1PH DIODE,RoHS,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-KBPC606PBF |
Item Number |
KBPC606PBF |
Manufacturer |
Vishay |
Family Series |
Vishay Bridge Rectifiers |
It (avg) |
6 A |
Vrrm |
600 V |
Termination |
4 Pin PC mount |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
RoHS |
Yes |
Net Weight |
0.0133 lbs |
Gross Weight |
0.0131 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved