The store will not work correctly when cookies are disabled.
SD3000C04K
Vishay Diodes, SD3000C Series
MFG Item Number
VS-SD3000C04K
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE 3800A 400V DO-200AC
SD3000C Series Information
- High Surge Current Capabilities
- Diffused Junction
- Hockey Puk Version
- 400‑1000 V
- 3800 A
- RoHS Compliant
Typical Applications for Vishay SD3000c Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-SD3000C04K |
Item Number |
SD3000C04K |
Manufacturer |
Vishay |
Product Series |
SD3000C |
Family Series |
Vishay Diodes, SD3000C Series |
Package Type |
DO-200AC |
Vrrm (Volts) |
400 V |
IF (rms) Amps |
6,230 A |
IF (avg) Amps |
3,800 A |
Ifsm Amps |
37,500 A |
I2T@60Hz (A2Sec) |
5,850,000 |
I2T@50Hz (A2Sec) |
6,410,000 |
Vfm (Volts) |
1.22 V |
Junction Temperature |
-40-356 °F |
Mounting Force |
22.25 kN |
Puck Size (h x dia.) in. |
1 x 3 " |
RoHS Compliant |
Yes |
Net Weight |
0.9369 lbs |
Gross Weight |
0.9369 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved