SIHF8N50L-E3
Vishay Transistors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIHF8N50L-E3

Vishay Transistors, S Series
In stock
Item Number
SIHF8N50L-E3
MFG Item Number
SIHF8N50L-E3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, S Series
Item #
SIHF8N50L-E3
N-CHANNEL 500V SIHF8N50L-E3

S Series Information

  • 100% Avalanche Tested
  • dV/dt Ruggedness
  • Ultra‑Low Gate Charge

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SIHF8N50L-E3
Item Number SIHF8N50L-E3
Manufacturer Vishay
Product Series S
Family Series Vishay Transistors, S Series
Package TO-220 FULLPAK
Circuit Type N-Channel
Drain Source Voltage Vds 500 VDC
Drain Current Id(rms) 8 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 1,000 mOhm
Turn On Delay Time 17.3 ns
Rise Time tr 35 ns
Turn Off Delay Time 23.6 ns
Fall Time tf 17 ns
Trr 63 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved