The store will not work correctly when cookies are disabled.
ST1000C18K1
MFG Item Number
VS-ST1000C18K1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- 110~3360 Amps
- 400~5200 Volts
- Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-ST1000C18K1 |
Item Number |
ST1000C18K1 |
Manufacturer |
Vishay |
Product Series |
ST |
Family Series |
Vishay SCRs, ST Series |
Package Style |
TO-200AD |
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,913 A |
It (avg) Amps |
1,473 A |
Itsm Amps |
21,200 A |
I2T@60Hz (A2Sec) |
1,865,000 |
I2T@50Hz (A2Sec) |
2,000,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
300 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Mounting Force |
32 kN |
Puck Size (h x dia.) in. |
1x3 " |
RoHS |
No |
Net Weight |
0.9375 lbs |
Gross Weight |
0.9375 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved