UFL200CB60P
Vishay Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UFL200CB60P

Vishay Power Modules
In stock
Item Number
UFL200CB60P
MFG Item Number
VS-UFL200CB60P
This item cannot be canceled or returned
UFL200CB60P is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
UFL200CB60P
Diode,SOT-227,600V,200A,111nS,RoHS,

Series Information

Specifications

Specifications
Nominal Depth (mm) 25.7 mm
Nominal Height (mm) 12.3 mm
Nominal Width (mm) 38.3 mm
Ships Factory Direct No
Manufacturer Part Number VS-UFL200CB60P
Item Number UFL200CB60P
Manufacturer Vishay
Family Series Vishay Power Modules
Circuit Common Cathode Diode
It (avg) 200 A
Vrrm 600 V
Trr 111 ns
Package Type SOT-227
Mounting Centers 30.2 mm
RoHS Yes
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved