VS-GA250SA60S
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GA250SA60S

Vishay Transistors
In stock
Item Number
VS-GA250SA60S
MFG Item Number
VS-GA250SA60S
VS-GA250SA60S is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GA250SA60S
Output & SW Modules - SOT-227 IGBT

Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number VS-GA250SA60S
Item Number VS-GA250SA60S
Manufacturer Vishay
Family Series Vishay Transistors
Type Single
Vces 600 VDC
Ic 250 A
vges+/- 20 V
Ices Max 0.1 mA
Iges Max 0.25 µA
Vge(th) Min/Max 3-6 V
Vce(sat) Max 1.3 V
Approvals UL
RoHS Yes
Width (mm) 38 mm
Depth (mm) 25.5 mm
Net Weight 0.0661 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved