VS-GB90DA60U
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GB90DA60U

Vishay Transistors
In stock
Item Number
VS-GB90DA60U
MFG Item Number
VS-GB90DA60U
VS-GB90DA60U is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GB90DA60U
Output & SW Modules - SOT-227 IGBT

Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number VS-GB90DA60U
Item Number VS-GB90DA60U
Manufacturer Vishay
Family Series Vishay Transistors
Type Single
Vces 600 VDC
Ic 90 A
vges+/- 20 V
Ices Max 0.1 mA
Iges Max 0.2 µA
Vge(th) Min/Max 3-5 V
Vce(sat) Max 2.8 V
Approvals UL
RoHS Yes
Width (mm) 38 mm
Depth (mm) 25 mm
Net Weight 0.0661 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved