VSKC250-16PBF
Vishay Power Modules, VSK250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKC250-16PBF

Vishay Power Modules, VSK250 Series
In stock
Item Number
VSKC250-16PBF
MFG Item Number
VS-VSKC250-16PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, VSK250 Series
Item #
VSKC250-16PBF
PMOD,CC-Diode,1600V,250A,RoHS,

VSK250 Series Information

  • High Voltage
  • Electrically Isolated Base Plate
  • High Surge Capability
This new VS‑VSK series uses high voltage power diodes in two basic configurations. The semiconductors are electrically isolated from the metal base, allowing common heatsinks and compact assemblies to be built. They can be interconnected to form single phase or three phase bridges and the single diode module can be used in conjunction with the thyristor modules as a freewheel diode

Specifications

Specifications
Nominal Depth (mm) 50 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 115 mm
Ships Factory Direct No
Manufacturer Part Number VS-VSKC250-16PBF
Item Number VSKC250-16PBF
Manufacturer Vishay
Product Series VSK250
Family Series Vishay Power Modules, VSK250 Series
Circuit Diode Doubler Common Cathode
It (rms) 393 A
It (avg) 250 A
Vrrm 1,600 V
Package Type MAGN-A-PAK
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 1.875 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved