The store will not work correctly when cookies are disabled.
308-PA/02-101
WECO Electrical Connectors Power Distribution Blocks, 308 Series
In stock
Item Number
308-PA/02-101
MFG Item Number
308-PA/02-101
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 308 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
308-PA/02-101 |
Item Number |
308-PA/02-101 |
Manufacturer |
WECO Electrical Connectors |
Product Series |
308 |
Family Series |
WECO Electrical Connectors Power Distribution Blocks, 308 Series |
Number of Poles |
2 |
Voltage Rating (AC) |
301 VAC |
Current Rating (AC) |
15 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Screw/Quick Connect |
Mounting Type |
Panel Mount |
Input Wire Range |
20-14 AWG |
Output Wire Range |
20-14 AWG |
Includes Cover |
No |
Composition |
Polyamide |
Color |
White |
Approvals |
cURus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved