The store will not work correctly when cookies are disabled.
00158ET3WAL90L-W22
In stock
Item Number
00158ET3WAL90L-W22
MFG Item Number
00158ET3WAL90L-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
00158ET3WAL90L-W22
Motor, 2HP, 1800 RPM, 230/460V,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
00158ET3WAL90L-W22 |
Item Number |
00158ET3WAL90L-W22 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Horsepower |
2 hp |
RPM |
1,500 RPM |
Phase |
3 |
Frequency |
50 Hz |
NEMA Frame |
90S/L |
Voltage (AC) |
240 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
86.5 % |
Full Load Current |
2.79 A |
Service Factor |
1.25 |
Composition |
Aluminum |
Net Weight |
41.565 lbs |
Gross Weight |
43.515 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved