The store will not work correctly when cookies are disabled.
CSW30-CA3F45
MFG Item Number
CSW30-CA3F45
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
30MM AL 3F POS LVR SW WHITE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSW30-CA3F45 |
Item Number |
CSW30-CA3F45 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Switches |
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Lever |
Selector Function |
Maintained |
Bezel |
Metal Hex |
Operator Color |
Black |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4 |
Net Weight |
0.13 lbs |
Gross Weight |
0.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved