RW117-1D3-U112
WEG Electric Overload Relays, RW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RW117-1D3-U112

WEG Electric Overload Relays, RW Series
In stock
Item Number
RW117-1D3-U112
MFG Item Number
RW117-1D3-U112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, RW Series
Item #
RW117-1D3-U112
Overload, Bim Ol Relay Class10

RW Series Information

  • Bimetallic Amb. Compensated
  • Convertible Manual/Auto Reset
  • Setting Ranges Up To 840 Amps
  • Tripping Class 10A
  • UL, IEC, CE Approvals
RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
  • Variety of Accessories Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RW117-1D3-U112
Item Number RW117-1D3-U112
Manufacturer WEG Electric
Product Series RW
Family Series WEG Electric Overload Relays, RW Series
Type Bimetallic
Current Setting Range 90-112 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature Range -4-158 °F
Approvals cUL, UL
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved